Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 24 in H, 8 in D, NEAM 4X
Mfr # SSN4X242108A
Zoro # G7000615
product price: $4,278.99
/ea
Free Shipping & Returns
$4,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 8 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Finish Smooth Grained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSN4X242108A
- Zoro # G7000615
- UPC # 786725871834
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 8 in |
Width (In.) | 21.380 in |
Width | 21 in |
Actual Width | 21.380 in |
Actual Depth | 8.13 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Stainless Steel |
Finish | Smooth Grained |
Mounting | Wall |
Type | Enclosure |
Standards | UL, CSA |
Mounting Type | External Mounting Feet |
Weight | 47 lb. |
Application | These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers. |
Capacity | 4032 cu.in |
Listings | UL, CSA |
Number of Doors (Fixed) | 1 |
Cubic Capacity | 4032 cu.in |
UL Listed | Yes |
Construction | Continuously Welded Seams |
Latches Type | Clamps |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-60, Size 00 (SD01480)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (LC1D40ABD)
- ZORO SELECT 4 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1450DF)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517-N)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804GNK)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEAM 4X, Hinged (HW-P80804CHQR)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 10 in D, NEMA 1, Screw On (SC121810NK)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B100804SC)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWWW)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Screw On (A806SC)
- Wiegmann Electrical Enclosures