Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 14 in H, 62 in D, NEAM 4X
Mfr # SSN46036123PTW
Zoro # G6996248
product price: $8,580.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,580.99
Free 30-Day Returns
Key Features
- Height 14 in
- Depth 62 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSN46036123PTW
- Zoro # G6996248
- UPC # 786725870882
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14 in |
Depth | 62 in |
Width | 39 in |
Width (In.) | 38.500 in |
Actual Width | 38.500 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Stainless Steel |
Knockouts | No |
Mounting | Wall |
Standards | UL, CSA |
Type | Enclosure |
Series | SSN4-3PTW |
Mounting Type | External Mounting Feet |
Application | SSN43PTW Series provides unmatche protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminan |
Weight | 200 lb. |
Capacity | 33852 cu.in |
UL Listed | Yes |
Number of Doors (Fixed) | 1 |
Latches Type | 3-Point Padlocking Handle |
Cubic Capacity | 33852 cu.in |
Listings | UL, CSA |
Construction | Continuously Welded Seams |
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wiring Block, 25-Pair, 4 x 25 Block Size (HPW66M125)
- BAYCO CORD REEL, ORANGE, 150 (KW-130)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Keyd (9001KS53BH1)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLK006)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC121206)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242010C)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412121208SSC)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B161406CH)
- WIEGMANN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSS)
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBXSS)
- Wiegmann Electrical Enclosures