Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 14 in H, 39 in D, NEAM 4X
Mfr # SSN43636123PTW
Zoro # G7000369
product price: $6,024.99
/ea
Free Shipping & Returns
$6,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Depth 39 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSN43636123PTW
- Zoro # G7000369
- UPC # 786725870844
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14 in |
Depth | 39 in |
Width | 39 in |
Width (In.) | 39.000 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Stainless Steel |
Knockouts | No |
Mounting | Wall |
Type | Enclosure |
Mounting Type | External Mounting Feet |
Standards | UL, CSA |
Series | SSN4-3PTW |
Application | SSN43PTW Series provides unmatche protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminan |
Weight | 110 lb. |
Capacity | 21294 cu.in |
Latches Type | 3-Point Padlocking Handle |
Cubic Capacity | 21294 cu.in |
Listings | UL, CSA |
Number of Doors (Fixed) | 1 |
Construction | Continuously Welded Seams |
UL Listed | Yes |
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- DAYTON 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8B18)
- NVENT CADDY Wire Protection Plate, Steel, - (304B2)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204GNK)
- WIEGMANN 316L Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSSA)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (B040404CH)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 12 in W, 4 in D, NEMA 1, Non Hinged Clamp (A121804)
- Wiegmann Electrical Enclosures