Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 12 in H, 53 in D, NEAM 4X
Mfr # SSN4483610A
Zoro # G6991165
product price: $8,141.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,141.99
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 53 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSN4483610A
- Zoro # G6991165
- UPC # 786725848355
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 53 in |
Width (In.) | 38.500 in |
Width | 39 in |
Actual Width | 38.500 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Stainless Steel |
Knockouts | No |
Mounting | Wall |
Mounting Type | External Mounting Feet |
Type | Enclosure |
Series | SSN4-A |
Standards | UL, CSA |
Weight | 153 lb. |
Application | Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments. |
Capacity | 24804 cu.in |
Construction | Continuously Welded Seams |
Number of Doors (Fixed) | 1 |
Latches Type | Clamps |
UL Listed | Yes |
Cubic Capacity | 24804 cu.in |
Listings | UL, CSA |
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Black (327148)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Yellow (HS3-100-100-YL)
- EATON Mech. Interlock, For XT Mini Contactor (XTMCXML)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in D, NEMA 1; 3R, Screw On (RSC121212NK)
- WIEGMANN Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R (RSCG121248NK)
- WIEGMANN Polycarbonate Enclosure, 6 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P60604CHQR)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412242408SSC)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248)
- Wiegmann Electrical Enclosures