Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 12 in H, 39 in D, NEAM 4X
Mfr # SSN43630103PT
Zoro # G6993046
product price: $4,979.99
/ea
Free Shipping & Returns
$4,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 39 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSN43630103PT
- Zoro # G6993046
- UPC # 786725870646
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 39 in |
Width | 30 in |
Width (In.) | 30.000 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Stainless Steel |
Knockouts | No |
Mounting | Wall |
Series | SSN4-3PT |
Mounting Type | External Mounting Feet |
Type | Enclosure |
Standards | UL, CSA |
Application | Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments. |
Weight | 92 lb. |
Capacity | 14040 cu.in |
Cubic Capacity | 14040 cu.in |
Listings | UL, CSA |
Latches Type | 3-Point Padlocking Handle |
Construction | Continuously Welded Seams |
Number of Doors (Fixed) | 1 |
UL Listed | Yes |
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 20A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM20)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B060604CH)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQRWW)
- WIEGMANN 304 Stainless steel Enclosure, 8 in H, 6 in D, NEMA 4; 4X; 12; 13, Screw On (WA080806GSCSS)
- WIEGMANN Steel Enclosure, 24 in H, 10 in D, NEMA 4, Hinged (N412242410C)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (RHC101206)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R (RSCG101048NK)
- Wiegmann Electrical Enclosures