Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 12 in H, 24 in D, NEAM 4X, Hinged
Mfr # SSN4304810WF3PT
Zoro # G6996065
product price: $9,232.99
/ea
Free Shipping & Returns
$9,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 24 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSN4304810WF3PT
- Zoro # G6996065
- UPC # 786725870455
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 24 in |
Width | 52 in |
Width (In.) | 52.000 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Stainless Steel |
Enclosure Cover Type | Hinged |
Knockouts | No |
Mounting | Wall |
Type | Enclosure |
Mounting Type | External Mounting Feet |
Standards | UL, CSA |
Series | SSN4-WF3PT |
Application | SSN4WF Series are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate double-hinged doors which provide convenient access. Designed for outdoor use in protecting comp |
Weight | 127 lb. |
Capacity | 14976 cu.in |
Listings | UL, CSA |
UL Listed | Yes |
Construction | Continuously Welded Seams |
Cubic Capacity | 14976 cu.in |
Number of Doors (Fixed) | 2 |
Latches Type | 3-Point Padlocking Handle |
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate double-hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- GE Circuit Breaker, THQMH Series 100A, 2 Pole (THQMH100CP)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60602)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12362412)
- WIEGMANN 304 Stainless steel Enclosure, 8 in H, 6 in D, NEMA 4; 4X; 12; 13, Screw On (WA080806GSCSS)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412242408SSC)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEMA 1, Hinged (HW-J100804FCHQRWW)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 4X, 6P, Hinged (HW-J121005CHTLWW)
- Wiegmann Electrical Enclosures