Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 10 in H, 27 in D, NEAM 4X
Mfr # SSN43024083PTA
Zoro # G6994078
product price: $4,229.99
/ea
Free Shipping & Returns
$4,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Depth 27 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSN43024083PTA
- Zoro # G6994078
- UPC # 786725870714
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Depth | 27 in |
Width (In.) | 31.000 in |
Width | 31 in |
Actual Depth | 26.5 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Stainless Steel |
Knockouts | No |
Mounting | Wall |
Standards | UL, CSA |
Series | SSN4-3PTA |
Type | Enclosure |
Mounting Type | External Mounting Feet |
Weight | 60 lb. |
Application | Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments. |
Capacity | 8370 cu.in |
Cubic Capacity | 8370 cu.in |
Listings | UL, CSA |
Construction | Continuously Welded Seams |
Latches Type | 3-Point Padlocking Handle |
Number of Doors (Fixed) | 1 |
UL Listed | Yes |
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-004.0-S-C2 (DD51)
- TYPE BR Fusible, 30A, 120/240V (AC221RNMP)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 100' (121910)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804NK)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604GNK)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808NK)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J141206SCWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412162008C)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW242412S16HK)
- Wiegmann Electrical Enclosures