Shop All Electrical Enclosures
Wiegmann
Stainless Steel Enclosure, 10 in H, 27 in D, NEAM 4X
Mfr # SSN42424083PTA
Zoro # G7000789
product price: $3,670.99
/ea
Free Shipping & Returns
$3,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Depth 27 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Stainless Steel
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSN42424083PTA
- Zoro # G7000789
- UPC # 786725870691
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Depth | 27 in |
Width | 27 in |
Width (In.) | 26.500 in |
Actual Depth | 26.5 in |
Actual Width | 26.500 in |
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS & BETTS Bodies 1-1/4 Type Lb Pvc Condu (5133666U)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-750-R)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM10071AA14)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- WIEGMANN Polycarbonate Enclosure, 12 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P121006CHQR)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808G)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 60 in W, 10 in D, NEMA 12, Hinged (WA306010WF)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4141206CH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406)
- WIEGMANN Steel Enclosure, 24 in H, 10 in D, NEMA 4, Hinged (N412242410C)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10-1/4 in H, 2-3/4 in D (ED4PB)
- Wiegmann Electrical Enclosures