Shop All Enclosure Covers & Accessories
Wiegmann
SINGLE DRAIN VENT
Mfr # HW-DV
Zoro # G7338049
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nonmetallic
- NEMA Enclosure Type NEMA 4X
- Accessory Type Drain Vent
- Nema Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-DV
- Zoro # G7338049
- UPC # 786725858736
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Drain Vent |
Type | Accessory |
Material | Nonmetallic |
NEMA Enclosure Type | NEMA 4X |
Accessory Type | Drain Vent |
Nema Rating | 4X |
Certified Listed | cULus |
UL Listed | Yes |
Series | Accessory |
Description
Single Drain Vent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250024W)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- ALTRONIX Automotive Fuse, 3A, 32V DC, 25 PK (BF3)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (249-SLP)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- Wiegmann Enclosure Covers & Accessories