Shop All Enclosure Covers & Accessories
Wiegmann
SINGLE DRAIN VENT, EPOXY, SCREWS KIT
Mfr # HW-DVKIT
Zoro # G7338846
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nonmetallic
- NEMA Enclosure Type NEMA 4X
- UL Listed Yes
- Certified Listed cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-DVKIT
- Zoro # G7338846
- UPC # 786725858743
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Drain Vent |
Type | Accessory |
Material | Nonmetallic |
NEMA Enclosure Type | NEMA 4X |
UL Listed | Yes |
Certified Listed | cULus |
Nema Rating | 4X |
Accessory Type | Drain Vent |
Series | Accessory |
Description
Single Drain Vent Kit includes the vent, screws, and epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFL)
- ALLIED TUBE & CONDUIT IMC Conduit, 1 In., 10 ft. L, Steel (583435)
- LEGRAND Electrical Box Cover, Horizontal or Vertical, 2 Gang (3265BK)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 200A, 600V AC, Indicating (A6D200R)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- Wiegmann Enclosure Covers & Accessories