Shop All Enclosure Covers & Accessories
Wiegmann
Screws, Stainless Steel, 2 PK
Mfr # HW-2PKSS
Zoro # G7340806
product price: $2.29
/pk 2, $1.15/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Stainless Steel
- NEMA Enclosure Type NEMA 4X
- UL Listed Yes
- Accessory Type Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-2PKSS
- Zoro # G7340806
- UPC # 786725858705
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Screws |
Type | Accessory |
Material | Stainless Steel |
NEMA Enclosure Type | NEMA 4X |
UL Listed | Yes |
Accessory Type | Screws |
Nema Rating | 4X |
Certified Listed | cULus |
Description
Replacement stainless steel screws - (pkg of 2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- EATON Cutler-Hammer Thermal Unit, 10.31 to 11.35A (MSH12-9A)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7270)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP857-7)
- Wiegmann Enclosure Covers & Accessories