Shop All Electrical Box Hardware
Wiegmann
Replacement Lock, Lock Accessory, Chrome
Mfr # N1C14TKL
Zoro # G7450204
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Lock
- Type Accessory
- Material Chrome
- Nominal Length 5 in
- Nominal Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N1C14TKL
- Zoro # G7450204
- UPC # 786725701919
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Nominal Length | 5 in |
Nominal Width | 4 in |
Length | 1 in |
Width | 2 in |
Height | 2.00" |
Actual Height | 1.500 in |
Size | 5 in x 4 in x 2 in |
Actual Width | 3.500 in |
Each - Width | 3.500 in |
Actual Length | 4.500 in |
Dimensions | 5 in x 4 in x 2 in |
Details
Item | Replacement Lock |
Accessory Type | Lock |
Type | Accessory |
Material | Chrome |
Color | Silver, Black |
Finish | Chrome plated |
For Use With | NEMA 412C Enclosures |
Sub-Category | Locking Accessories |
Application | Use to Replace Accessories |
Includes | Assembly Hardware |
Nema Rating | 1 |
Special Features | Requires only a quarter turn to open and close. |
Features | Fabricated from carbon steel; Requires only a quarter turn to open and close the door |
Description
Replacement Lock, Material Chrome, Finish Chrome Plated, For Use With NEMA 412C Enclosures, Sub-Category Locking Accessories, Application Use to Replace Accessories, Height 2 in, Length 1 in, Width 2 in, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P14W)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Black (20507)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Aluminum (HW-WM2016A)
- WIEGMANN Back Panel, Panel Accessory, Aluminum (HW-MP806A)
- WIEGMANN Control Box, Carbon Steel, Enclosure (N1C202406LP)
- WIEGMANN Vent Drain, Drain Accessory, Fiberglass (HW-4XDVKIT)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Steel, Back Panel (NP2020)
- WIEGMANN Back Panel, Panel Accessory, 14 Gang, Carbon Steel (HW-MP2016CS)
- RACO Mud Ring, Ring Accessory, 3 Gang, Steel, Square Box (794)
- Wiegmann Electrical Box Hardware