Shop All Electrical Box Hardware
Wiegmann
Replacement Lock, Lock Accessory, Chrome
Mfr # N1C14T
Zoro # G7492676
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Lock
- Type Accessory
- Material Chrome
- Length 1 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1C14T
- Zoro # G7492676
- UPC # 786725701902
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 2 in |
Depth | 3 in |
Height | 2.00" |
Each - Width | 3.000 in |
Details
Item | Replacement Lock |
Accessory Type | Lock |
Type | Accessory |
Material | Chrome |
Color | Stainless Steel |
Finish | Chrome plated |
For Use With | NEMA 412C Enclosures |
Sub-Category | Locking Accessories |
Application | Use to Replace Accessories |
Includes | Assembly Hardware |
Nema Rating | 1 |
Special Features | Requires only a quarter turn to open and close. |
Cubic Capacity | 9 cu.in |
Features | Fabricated from carbon steel; Requires only a quarter turn to open and close the door |
Description
Replacement Lock, Material Carbon Steel, Finish Stainless Steel, For Use With NEMA 412C Enclosures, Sub-Category Locking Accessories, Application Use to Replace Accessories, Height 2 in, Length 1 in, Width 2 in, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 4NO, 240VAC, 10A (3RH21401AP60)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL7513C)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-3/4-R)
- WIEGMANN Grounding Kit, Chrome Plated, For N412C (WGNDKT)
- WIEGMANN Waflt86 - Metal Mesh Filter (WAFLT86)
- WIEGMANN Back Panel, Panel Accessory, Carbon Steel (N1P2436)
- WIEGMANN In-Wire Way Connector, 8X8 In Wire Way Connector Accessory, Carbon Steel (C0808)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (N1P1212)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP2016)
- NVENT CADDY Electrical Box, 2 Gang, Pre-Galvanized Steel, Ceiling Box (512HDFM35)
- Wiegmann Electrical Box Hardware