Shop All Electrical Box Hardware
Wiegmann
Replacement key, Key Accessory, Chrome
Mfr # WAL12KEY
Zoro # G7450685
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Key
- Material Chrome
- Length 1 in
- Width 2 in
- Sub-Category Locking Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # WAL12KEY
- Zoro # G7450685
- UPC # 786725865567
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 2 in |
Height | 2.00" |
Details
Item | Replacement key |
Accessory Type | Key |
Material | Chrome |
Sub-Category | Locking Accessories |
Application | Use to Replace Accessories |
Includes | Assembly Hardware |
For Use With | SC, RSC Enclosures |
Finish | Chrome plated |
Description
Replacement Key, Material Chrome, Finish Chrome Plated, For Use With SC, RSC Enclosures, Sub-Category Locking Accessories, Application Use to Replace Accessories, Height 2 in, Length 1 in, Width 2 in, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Aluminum (ELBY-50A)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLA250)
- IDEAL VDV II Plus, RJ-45, RJ-11, F-Type Adapter (R158008)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (A12N124)
- WIEGMANN Breather Vent, Vent Accessory, Fiberglass (HW-4XBVKIT)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- WIEGMANN Grounding Kit, Chrome Plated, For N412C (WGNDKT)
- WIEGMANN Wire Way, Carbon Steel, Post (S121248NK)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (P1614)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel (NP2420C)
- WIEGMANN Back Panel, Panel Accessory, 14 Gang, Carbon Steel (HW-MP806CS)
- Wiegmann Electrical Box Hardware