Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Rectangular, Steel, Surface Cover
Mfr # SC2424G
Zoro # G7451884
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 24 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC2424G
- Zoro # G7451884
- UPC # 786725866809
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 24 in |
Height | 24 in |
Details
Item | Replacement Cover |
Shape | Rectangular |
Cover Type | Surface Cover |
Material | Steel |
Sub-Category | Covers |
Application | Use to Replace Accessories |
For Use With | SC Enclosures |
Finish | Galvanized |
Gauge | 16 |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Construction | Non-Flanged |
Finish Type | Galvanized |
Features | Fabricated from pre-galvanized steel |
Description
Replacement Cover, Material Steel, Finish Galvanized, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 25 in, Length 1 in, Width 25 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, D Curve (M9F23320)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20495801)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3601021)
- ZORO SELECT Strap, Malleable Iron, Size 1", PK50 (4YF51)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-0)
- Wiegmann Electrical Box Covers