Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Rectangular, Steel, Surface Cover
Mfr # SC1616G
Zoro # G7468036
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC1616G
- Zoro # G7468036
- UPC # 786725866748
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 16 in |
Height | 16 in |
Details
Item | Replacement Cover |
Material | Steel |
Shape | Rectangular |
Cover Type | Surface Cover |
Application | Use to Replace Accessories |
Gauge | 16 |
For Use With | SC Enclosures |
Finish | Galvanized |
Sub-Category | Covers |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Construction | Non-Flanged |
Finish Type | Galvanized |
Features | Fabricated from pre-galvanized steel |
Description
Replacement Cover, Material Steel, Finish Galvanized, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 17 in, Length 1 in, Width 17 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30538)
- TECHFLEX Tinned Copper, Tubular Braid, 1/8" (MBN0.13SV)
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector WH, PK 2 (ACS001-01)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5" W, 1-1/16" H (5133345)
- Wiegmann Electrical Box Covers