Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Rectangular, Steel, Surface Cover
Mfr # SC1515G
Zoro # G7490673
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC1515G
- Zoro # G7490673
- UPC # 786725866724
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 15 in |
Height | 15 in |
Details
Item | Replacement Cover |
Material | Steel |
Shape | Rectangular |
Cover Type | Surface Cover |
Gauge | 16 |
For Use With | SC Enclosures |
Sub-Category | Covers |
Application | Use to Replace Accessories |
Finish | Galvanized |
Finish Type | Galvanized |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Construction | Non-Flanged |
Features | Fabricated from pre-galvanized steel |
Description
Replacement Cover, Material Steel, Finish Galvanized, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 16 in, Length 1 in, Width 16 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- MURR ELEKTRONIK T COUPLER M12 MALE / M12 FEMALE 0° (7000-41161-0000000)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 3A, 250VAC, Non-Indicating, 5 PK (GAB3)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- Wiegmann Electrical Box Covers