Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Rectangular, Steel, Surface Cover
Mfr # SC1012G
Zoro # G7565241
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC1012G
- Zoro # G7565241
- UPC # 786725866694
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 10 in |
Height | 12 in |
Details
Item | Replacement Cover |
Material | Steel |
Shape | Rectangular |
Cover Type | Surface Cover |
Finish | Galvanized |
Application | Use to Replace Accessories |
Sub-Category | Covers |
Gauge | 16 |
For Use With | SC Enclosures |
Finish Type | Galvanized |
Construction | Non-Flanged |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Features | Fabricated from pre-galvanized steel |
Description
Replacement Cover, Material Steel, Finish Galvanized, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 13 in, Length 1 in, Width 11 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.6" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY551M)
- SIGMA ELECTRIC Receptacle Kit, Kit Accessory, 1 Gang, Die-Cast Metal (16446)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- HAMMOND N3 Screw Cover, 24X24X10, Gray (C3SC242410GY)
- Wiegmann Electrical Box Covers