Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Rectangular, Steel, Surface Cover
Mfr # SC0406G
Zoro # G7453397
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC0406G
- Zoro # G7453397
- UPC # 786725866618
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 8 in |
Height | 6 in |
Details
Item | Replacement Cover |
Material | Steel |
Shape | Rectangular |
Cover Type | Surface Cover |
Finish | Galvanized |
Gauge | 16 |
For Use With | SC Enclosures |
Sub-Category | Covers |
Application | Use to Replace Accessories |
Construction | Non-Flanged |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Finish Type | Galvanized |
Features | Fabricated from pre-galvanized steel |
Description
Replacement Cover, Material Steel, Finish Galvanized, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 5 in, Length 1 in, Width 7 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPJ-10SP)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA709)
- GENERAC Liquid Cooled Maintenance Kit for Liquid-Cooled Models Rated From 25,000 to 30,000 W (5655)
- ABB AF09-30-10-11, AF09 3P CONTR, 1NO, 24-60VAC, 20 (AF09-30-10-11)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060606)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (691-SC)
- Wiegmann Electrical Box Covers