Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Rectangular, Carbon Steel, Surface Cover
Mfr # SC2424
Zoro # G7611947
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC2424
- Zoro # G7611947
- UPC # 786725866588
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 24 in |
Height | 24 in |
Details
Item | Replacement Cover |
Material | Carbon Steel |
Shape | Rectangular |
Cover Type | Surface Cover |
Color | Ansi-61 Gray Textured |
For Use With | SC Enclosures |
Gauge | 16 |
Application | Use to Replace Accessories |
Finish | Painted |
Sub-Category | Covers |
Finish Type | Textured |
Construction | Non-Flanged |
Special Features | Covers are 16 gauge carbon steel. |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Description
Replacement Cover, Material Carbon Steel, Finish Painted, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 25 in, Length 1 in, Width 25 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 19" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT19BK)
- 3M Shrink Tubing, 1.1in ID, Red, 9in, PK3 (ITCSN-1100-9"-RED-12-3 PC PKS)
- CANTEX Conduit Outlet Body, PVC, E (5133157)
- EATON BUSSMANN Circuit Limiter, ANL Series, 300A, Fast-Acting, 32V AC, Bolt-On (ANL-300)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121606LP)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A101004)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A242406)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- Wiegmann Electrical Box Covers