Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Rectangular, Carbon Steel, Surface Cover
Mfr # SC1616
Zoro # G7488914
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC1616
- Zoro # G7488914
- UPC # 786725866526
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 16 in |
Height | 16 in |
Details
Item | Replacement Cover |
Material | Carbon Steel |
Shape | Rectangular |
Cover Type | Surface Cover |
Color | Ansi-61 Gray Textured |
Sub-Category | Covers |
Gauge | 16 |
Application | Use to Replace Accessories |
Finish | Painted |
For Use With | SC Enclosures |
Special Features | Covers are 16 gauge carbon steel. |
Finish Type | Textured |
Construction | Non-Flanged |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Description
Replacement Cover, Material Carbon Steel, Finish Painted, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 17 in, Length 1 in, Width 17 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 1A, 600V AC, Non-Indicating (DFJ-1)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5157-0)
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- ACOUSTIC Electrical Box Cover, Round Box, Round (AC156488)
- Wiegmann Electrical Box Covers