Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Rectangular, Carbon Steel, Surface Cover
Mfr # SC1215
Zoro # G7581411
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC1215
- Zoro # G7581411
- UPC # 786725866496
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 12 in |
Height | 15 in |
Details
Item | Replacement Cover |
Material | Carbon Steel |
Shape | Rectangular |
Cover Type | Surface Cover |
Color | Ansi-61 Gray Textured |
Sub-Category | Covers |
For Use With | SC Enclosures |
Finish | Painted |
Gauge | 16 |
Application | Use to Replace Accessories |
Special Features | Covers are 16 gauge carbon steel. |
Construction | Non-Flanged |
Finish Type | Textured |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Description
Replacement Cover, Material Carbon Steel, Finish Painted, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 16 in, Length 1 in, Width 13 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- HAMMOND N1 Screw Cover, 6 x 6 x 4, Steel/Gray (CS664)
- Wiegmann Electrical Box Covers