Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Rectangular, Carbon Steel, Surface Cover
Mfr # SC0810
Zoro # G7568145
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC0810
- Zoro # G7568145
- UPC # 786725866434
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 8 in |
Height | 10 in |
Details
Item | Replacement Cover |
Shape | Rectangular |
Cover Type | Surface Cover |
Material | Carbon Steel |
For Use With | SC Enclosures |
Sub-Category | Covers |
Finish | Painted |
Application | Use to Replace Accessories |
Color | Ansi-61 Gray Textured |
Special Features | Covers are 16 gauge carbon steel. |
Construction | Non-Flanged |
Finish Type | Textured |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Description
Replacement Cover, Material Carbon Steel, Finish Painted, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 11 in, Length 1 in, Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (8310RED)
- SIEMENS Rotary Disconnect, 330mm, Yellow (3RV29260L)
- OMRON 12-24V-Dc Proximity Sensor (E2E-X2D1-N)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA101004GSCSS)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- ABB Electrical Box Cover, 2 Gang, Square, PVC, Raised (A421RR)
- Wiegmann Electrical Box Covers