Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Rectangular, Carbon Steel, Surface Cover
Mfr # SC0404
Zoro # G7466934
product price: $3.35
/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC0404
- Zoro # G7466934
- UPC # 786725866380
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 4 in |
Height | 4 in |
Details
Item | Replacement Cover |
Shape | Rectangular |
Cover Type | Surface Cover |
Material | Carbon Steel |
For Use With | SC Enclosures |
Sub-Category | Covers |
Gauge | 16 |
Finish | Painted |
Application | Use to Replace Accessories |
Color | Gray |
Finish Type | Textured |
Special Features | Covers are 16 gauge carbon steel. |
Construction | Non-Flanged |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Description
Replacement Cover, Material Carbon Steel, Finish Painted, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 5 in, Length 1 in, Width 5 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 100 (BT4I-C0)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 200A Amp Range (NO.2621-R)
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA101004GSCSS)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-0)
- Wiegmann Electrical Box Covers