Shop All Enclosure Heaters
Wiegmann
Radiant Enclosure Heater, 5-33/64" H, 75W
Mfr # RH115230V75W
Zoro # G6629907
original price:
$226.47
27% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 115V AC
- Watts 75 W
- Width 2 21/64 in
- Height 5 33/64 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RH115230V75W
- Zoro # G6629907
- UPC # 786725885879
- Country of Origin Italy
- Category Enclosure Heaters
Dimensions
Width | 2 21/64 in |
Height | 5 33/64 in |
Length | 2 13/32 in |
Mounting Dimension | 5-33/64 in H x 2-13/32 in W |
Details
Heater Voltage | 115V AC |
Watts | 75 W |
Phase | 1 |
Item | Radiant Enclosure Heater |
Thermostat | None |
Standards | cULus |
Includes | 35mm Din Clip |
Description
Radiant Enclosure Heater, Thermostat None, 75 W Watts, Heater Voltage 115V AC, 1 Phase, Height 5 33/64 in, Length 2 13/32 in, Width 2 21/64 in, Mounting Dimension 5-33/64 in H x 2-13/32 in W, Includes 35mm Din Clip, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Shaft Seal Kit (5F40276)
- DAYTON Blower Wheel, 11" dia, 10 1/2" W, 1,400 RPM (801WE3)
- HONEYWELL THERMAL SOLUTIONS Q179A1126 Gas Pilot Assembly (Q179A1126)
- AMANA Control Board (PCBBF112S)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 100W (RH115230V100W)
- WIEGMANN Radiant Enclosure Heater, 8-21/32" H, 150W (RH115230V150W)
- WIEGMANN Fan Forced Enclosure Heater, 6-1/2" H (FH115V400W20)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 50W (RH115230V50W)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 25W (RH115230V25W)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 240V (DAH8002B)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- Wiegmann Enclosure Heaters