Shop All Enclosure Heaters
Wiegmann
Radiant Enclosure Heater, 3-15/16" H, 25W
Mfr # RH115230V25W
Zoro # G6616710
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 115V AC
- Watts 25 W
- Width 1 37/64 in
- Height 3 15/16 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RH115230V25W
- Zoro # G6616710
- UPC # 786725885848
- Country of Origin Italy
- Category Enclosure Heaters
Dimensions
Width | 1 37/64 in |
Height | 3 15/16 in |
Length | 1 37/64 in |
Mounting Dimension | 3-15/16 in H x 1-37/64 in W |
Details
Heater Voltage | 115V AC |
Watts | 25 W |
Phase | 1 |
Item | Radiant Enclosure Heater |
Thermostat | None |
Standards | cULus |
Includes | 35mm Din Clip |
Description
Radiant Enclosure Heater, Thermostat None, 25 W Watts, Heater Voltage 115V AC, 1 Phase, Height 3 15/16 in, Length 1 37/64 in, Width 1 37/64 in, Mounting Dimension 3-15/16 in H x 1-37/64 in W, Includes 35mm Din Clip, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Jordan 12 in. H X 5 in. W 1-Way White ABS Plastic Register Cover (MVCX512)
- TPI INDUSTRIAL Shutter Mount, 36" (CES-36)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ12X50' (68012)
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 30 x 25 x 1/4, Dark Gray (F302525)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 100W (RH115230V100W)
- WIEGMANN Fan Forced Enclosure Heater, 6-1/2" H (FH115V400W20)
- WIEGMANN Radiant Enclosure Heater, 8-21/32" H, 150W (RH115230V150W)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 75W (RH115230V75W)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 50W (RH115230V50W)
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V (3105420)
- VULCAN Replacement Heating Element, 12 In. L (RE12-1667C)
- Wiegmann Heaters & Furnaces