Shop All Enclosure Covers & Accessories
Wiegmann
RACK MOUNTING ANGLES ULTIMATE 48 IN.
Mfr # HFWRA48C
Zoro # G7333614
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.84 in
- Width 0.53 in
- Length 0.06 in
- Type Accessory
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWRA48C
- Zoro # G7333614
- UPC # 786725862580
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.84 in |
Width | 0.53 in |
Length | 0.06 in |
Actual Height | 0.84 in |
Actual Depth | 0.06 in |
Actual Width | 0.53 in |
Details
Item | Mounting Kit |
Type | Accessory |
Finish | Galvanized |
Finish Type | Galvanized |
Accessory Type | Rack Mounting Angles |
Certified Listed | UL Recognized |
Description
Rack mounting angles allow the installation of 19" rack-mounted equipment in 24" wide enclosures. "L" shaped thru hole angles may be fixed to the enclosure flange or used in conjunction with the adjustable depth mounting kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V04)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-50-BK)
- WINNIE INDUSTRIES 3/4in. Magnetic Bridle Ring, 26 lb Magnet, 1.5in. Standoff, 100PK (WBRL075MAG)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- Wiegmann Enclosure Covers & Accessories