Shop All Enclosure Covers & Accessories
Wiegmann
RACK MOUNTING ANGLES ULTIMATE 30 IN.
Mfr # HFWRA30C
Zoro # G7333465
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.84 in
- Width 0.53 in
- Length 0.06 in
- Type Accessory
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWRA30C
- Zoro # G7333465
- UPC # 786725862566
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.84 in |
Width | 0.53 in |
Length | 0.06 in |
Actual Width | 0.53 in |
Actual Depth | 0.06 in |
Actual Height | 0.84 in |
Details
Item | Mounting Kit |
Type | Accessory |
Finish | Galvanized |
Finish Type | Galvanized |
Accessory Type | Rack Mounting Angles |
Certified Listed | UL Recognized |
Description
Rack mounting angles allow the installation of 19" rack-mounted equipment in 24" wide enclosures. "L" shaped thru hole angles may be fixed to the enclosure flange or used in conjunction with the adjustable depth mounting kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-25)
- PANDUIT Cable Tie, Lh, 14.5in, Wr Bl, PK250 (PLT4H-TL0)
- SQUARE D Switch Kit (VCCF5)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- Wiegmann Enclosure Covers & Accessories