Shop All Enclosure Covers & Accessories
Wiegmann
RACK ANGLES (WC14B) CRBN STL-GRY
Mfr # WC14R
Zoro # G7338374
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Width 7 in
- Length 7 in
- Type Console Rack Angles
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WC14R
- Zoro # G7338374
- UPC # 786725443857
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 48 in |
Width | 7 in |
Length | 7 in |
Depth | 7 in |
Each - Width | 7.000 in |
Details
Item | Rack Angles |
Type | Console Rack Angles |
Material | Carbon Steel |
Color | Gray |
Finish | Polyester Powder |
NEMA Enclosure Type | NEMA 12 |
Application | For use with WC14B console. |
Features | Carbon steel rack angle. |
Construction | Flanged |
Cubic Capacity | 2352 cu.in |
Series | WC14 |
Finish Type | Polyester Powder |
Nema Rating | 12 |
Description
Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing-out sub panels or relay rack angles (panels are optional). Heavy duty construction provides protection from dirt, dust, oil and water. Numerous accessories and variable combinations make these consoles most versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (797SS-35H)
- Wiegmann Enclosure Covers & Accessories