Shop All Enclosure Covers & Accessories
Wiegmann
PVC Encapsulated Screws, Nonmetallic, 4 PK
Mfr # HW-4PKENCAP
Zoro # G7340900
product price: $8.15
/pk 4, $2.04/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nonmetallic
- NEMA Enclosure Type NEMA 4X
- UL Listed Yes
- Certified Listed cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-4PKENCAP
- Zoro # G7340900
- UPC # 786725858699
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | PVC Encapsulated Screws |
Type | Accessory |
Material | Nonmetallic |
NEMA Enclosure Type | NEMA 4X |
UL Listed | Yes |
Certified Listed | cULus |
Nema Rating | 4X |
Accessory Type | Screws |
Description
PVC encapsulated screws - (pkg of 4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 25.6 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88506)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T23Y)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Purple (HS357-S10-PURPLE)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- Wiegmann Enclosure Covers & Accessories