Shop All Enclosure Covers & Accessories
Wiegmann
PVC Encapsulated Screws, Nonmetallic, 2 PK
Mfr # HW-2PKENCAP
Zoro # G7340675
product price: $3.99
/pk 2, $2.00/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nonmetallic
- NEMA Enclosure Type NEMA 4X
- Accessory Type Screws
- Nema Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-2PKENCAP
- Zoro # G7340675
- UPC # 786725858682
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | PVC Encapsulated Screws |
Type | Accessory |
Material | Nonmetallic |
NEMA Enclosure Type | NEMA 4X |
Accessory Type | Screws |
Nema Rating | 4X |
UL Listed | Yes |
Certified Listed | cULus |
Description
PVC encapsulated screws - (pkg of 2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 1" Trade Size (MCH-100)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206GNK)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1430P-BK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- Wiegmann Enclosure Covers & Accessories