Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 5.12" H, Gray
Mfr # HW-PN4X533
Zoro # G7231819
original price:
$66.28
18% off
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 0
- Material Polycarbonate
- Number of Holes 0
- Conduit Size No Conduit Entrance Holes Provided
- Dimensions 5.12 in H x 3.16 in W x 3.54 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-PN4X533
- Zoro # G7231819
- UPC # 786725887569
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 5.12 in H x 3.16 in W x 3.54 in D |
Height | 5.12 in |
Width | 3.16 in |
Depth | 3.54 in |
Contact Block Depth | 3.26 in |
Overall Width | 3 3/16 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Height | 5 1/8 in |
Compatible Contact Block Depth | 3.26 in |
Overall Depth | 3 9/16 in |
Description
Push Button Enclosure, Number of Columns 0, Number of Holes 0, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 5.12 in H x 3.16 in W x 3.54 in D, Material Polycarbonate, Height 5.12 in, Width 3.16 in, Depth 3.54 in, Color Gray, Type Dust/Water Tight, For Use With All Standard Brands of Push Buttons, Switches and Pilot Lights, Mounting Style Wall, Contact Block Depth 3.26 in, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 32 AWG, 25' Length, 0.0080" Diameter, Silver (32N8025)
- SQUARE D Coil, Magnetic, 120vac (3106340938)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 25ft- Black (BS-J-SCW-075-25-BK)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-5)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 22mm Hole (HW-PN4X1PB-22)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 30mm Hole (HW-PN4X1PB)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PBXD2)
- WIEGMANN Enclosure, Push Button (PB9)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PB3)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- Wiegmann Push Button Enclosures