Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 5.12" H, 30mm Hole
Mfr # HW-PN4X2PB
Zoro # G7231800
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Polycarbonate
- Number of Holes 2
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-PN4X2PB
- Zoro # G7231800
- UPC # 786725887583
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 5.12 in H x 3.16 in W x 3.54 in D |
Height | 5.12 in |
Width | 3.16 in |
Depth | 3.54 in |
Contact Block Depth | 3.26 in |
Pushbutton Size | 30 MM |
Compatible Contact Block Depth | 3.26 in |
Overall Height | 5 1/8 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 3 3/16 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3 9/16 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 5.12 in H x 3.16 in W x 3.54 in D, Hole Size 30 mm, Material Polycarbonate, Height 5.12 in, Width 3.16 in, Depth 3.54 in, Color Gray, Type Dust/Water Tight, For Use With All Standard Brands of Push Buttons, Switches and Pilot Lights, Mounting Style Wall, Contact Block Depth 3.26 in, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- ENM Electro-Mechanical Hour Meter, 2.68 in. (T55B2A)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KA2X)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (WPBA4)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PB2)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.50 in. H, SS (PBSS1)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (WPBA6)
- WIEGMANN Pushbutton Enclosure, 22mm, 4 Holes, Steel (PBGX4)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 30mm Hole (HW-PN4X1PB)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- Wiegmann Push Buttons & Indicators