Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 5.12" H, 22mm Hole
Mfr # HW-PN4X2PB-22
Zoro # G7231837
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Polycarbonate
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-PN4X2PB-22
- Zoro # G7231837
- UPC # 786725887606
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 5.12 in H x 3.16 in W x 3.54 in D |
Height | 5.12 in |
Width | 3.16 in |
Depth | 3.54 in |
Contact Block Depth | 3.26 in |
Pushbutton Size | 22 MM |
Overall Height | 5 1/8 in |
Overall Width | 3 3/16 in |
Compatible Contact Block Depth | 3.26 in |
Overall Depth | 3 9/16 in |
Panel Cutout Diameter | 22 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 5.12 in H x 3.16 in W x 3.54 in D, Hole Size 22 mm, Material Polycarbonate, Height 5.12 in, Width 3.16 in, Depth 3.54 in, Color Gray, Type Miniature, For Use With All Standard Brands of Push Buttons, Switches and Pilot Lights, Mounting Style Wall, Contact Block Depth 3.26 in, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (5361GRY)
- BEA Activation Plates (10LPR36433)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 30mm Hole (HW-PN4X1PB)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PB3)
- WIEGMANN Pushbutton Enclosure, 4.34" H, Gray (HW-PN4X432)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 22mm Hole (HW-PN4X1PB-22)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PB6)
- APPLETON ELECTRIC Hazardous Location Cover, 3/4in. Open (ESKB-1PBQ)
- Wiegmann Switches