Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 4.34" H, 22mm Hole
Mfr # HW-PN4X1PB-22
Zoro # G7231843
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Polycarbonate
- Number of Holes 1
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-PN4X1PB-22
- Zoro # G7231843
- UPC # 786725887590
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 4.34 in H x 3.16 in W x 2.79 in D |
Height | 4.34 in |
Width | 3.16 in |
Depth | 2.79 in |
Contact Block Depth | 2.51 in |
Pushbutton Size | 22 MM |
Overall Width | 3 3/16 in |
Overall Height | 4 5/16 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 2 13/16 in |
Panel Cutout Diameter | 22 mm |
Compatible Contact Block Depth | 2.51 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 4.34 in H x 3.16 in W x 2.79 in D, Hole Size 22 mm, Material Polycarbonate, Height 4.34 in, Width 3.16 in, Depth 2.79 in, Color Gray, Type Miniature, For Use With All Standard Brands of Push Buttons, Switches and Pilot Lights, Mounting Style Wall, Contact Block Depth 2.51 in, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (30G285)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2I)
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- WIEGMANN Pushbutton Enclosure, 22mm, 6 Holes, Steel (PBGX6)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (WPBA3)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 30mm Hole (HW-PN4X1PB)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- WIEGMANN Enclosure, Push Button (PB12)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PB6)
- Wiegmann Switches