Shop All Push Button Enclosures
This Product is Discontinued
Wiegmann
Pushbutton Enclosure, 30mm, 8.00 in. H (Discontinued)
Mfr # PBS3
Zoro # G2461033
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material 304 Stainless Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PBS3
- Zoro # G2461033
- UPC # 786725433155
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 8.00 in H x 3.25 in W x 2.81 in D |
Height | 8 in |
Width | 3.25 in |
Depth | 2.81 in |
Actual Depth | 2.81 in |
Pushbutton Size | 30.5 MM |
Overall Height | 8 in |
Overall Width | 3 1/4 in |
Overall Depth | 2 13/16 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Panel Cutout Diameter | 30 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, 13, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.00 in H x 3.25 in W x 2.81 in D, Hole Size 30 mm, Material 304 Stainless Steel, Height 8 in, Width 3.25 in, Depth 2.81 in, Color Silver, Includes Mounting Flange, Neoprene Gasket, Type Oil Tight, Standards ANSI 61, cULus, EGP-1-1967, JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.