Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 30mm, 6 Holes, Steel
Mfr # WPBA6
Zoro # G1289452
original price:
$226.99
5% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 3
- Hole Size 30 mm
- Material Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WPBA6
- Zoro # G1289452
- UPC # 786725436712
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 7.25 in H x 8.50 in W x 6.66 in D |
Height | 7.25 in |
Width | 8.5 in |
Depth | 6.66 in |
Overall Width | 8 1/2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 6 11/16 in |
Overall Height | 7 1/4 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Details
Number of Columns | 3 |
Item | Push Button Enclosure |
Material | Steel |
Number of Holes | 6 |
NEMA Rating | 12, 13 |
Color | Gray |
Includes | Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud |
Type | Sloping Front |
Standards | cULus |
Mounting Style | External Feet |
NEMA Enclosure Rating | 12, 13 |
Description
Push Button Enclosure, Number of Columns 3, Number of Holes 6, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 7.25 in H x 8.50 in W x 6.66 in D, Hole Size 30 mm, Material Steel, Height 7.25 in, Width 8.5 in, Depth 6.66 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud, Type Sloping Front, Mounting Style External Feet, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 600VAC (HBL69W77)
- KMC Cable Clamp, 2-1/2" dia., 1" W, PK5 (COV4117Z1)
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie BK PK 100 (36J189)
- WIEGMANN Enclosure, Push Button (PB12)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.50 in. H, SS (PBSS1)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PB2)
- WIEGMANN Pushbutton Enclosure, 22mm, 4 Holes, Steel (PBGX4)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PBXD3)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- Wiegmann Push Button Enclosures