Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 30mm, 6 Holes, Steel
Mfr # PBXD6
Zoro # G2782981
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 2
- Hole Size 30 mm
- Material Carbon Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # PBXD6
- Zoro # G2782981
- UPC # 786725431359
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 9.50 in H x 8.50 in W x 4.81 in D |
Height | 9.5 in |
Width | 8.5 in |
Depth | 4.81 in |
Actual Depth | 9.5 in |
Actual Height | 9.500 in |
Actual Width | 6.250 in |
Overall Width | 6 5/8 in |
Overall Height | 9 13/16 in |
Overall Depth | 5 1/8 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Panel Cutout Diameter | 30 mm |
Description
Push Button Enclosure, Number of Columns 2, Number of Holes 6, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 9.50 in H x 8.50 in W x 4.81 in D, Hole Size 30 mm, Material Carbon Steel, Height 9.5 in, Width 8.5 in, Depth 4.81 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Extra Deep, Mounting Style External Plates, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Welding Cable, 1/0,100 ft. (202106-100)
- ABB OHB45J6, PISTOL HDL 6X45 UL TYPE (OHB45J6)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Green (HS3-100-10-GN)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 200A (8903SVO2V02)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, 304 SS (PBSS4)
- WIEGMANN Enclosure, Push Button (PB4)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 30mm Hole (HW-PN4X1PB)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PB3)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (WPBA6)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- Wiegmann Switches