Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 30mm, 6 Holes, Steel
Mfr # PB6
Zoro # G1244424
original price:
$275.37
53% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 2
- Hole Size 30 mm
- Material Carbon Steel
- Number of Holes 6
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PB6
- Zoro # G1244424
- UPC # 786725430307
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 9.50 in H x 6.25 in W x 3.09 in D |
Height | 9.5 in |
Width | 6.25 in |
Depth | 3.09 in |
Actual Height | 9.500 in |
Actual Depth | 9.500 in |
Actual Width | 6.250 in |
Overall Depth | 3 1/8 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 6 9/16 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 9 3/4 in |
Description
Push Button Enclosure, Number of Columns 2, Number of Holes 4, NEMA Rating 12, 13, 4, Conduit Size No Conduit Entrance Holes Provided, Dimensions 9.50 in H x 6.25 in W x 3.09 in D, Hole Size 30 mm, Material Carbon Steel, Height 9.5 in, Width 6.25 in, Depth 3.09 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Oil Tight, Mounting Style External Plates, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- ABB Blackburn 4/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (30H)
- STREAMLIGHT Stylus Pro W/Usb Cord - Red (66137)
- JANDORF Push Switch Spst 2Term (61036)
- WIEGMANN Pushbutton Enclosure, 4.34" H, Gray (HW-PN4X432)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PB2)
- WIEGMANN Enclosure, Push Button (PB9)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PBXD2)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- SQUARE D Control Station Part (9001BOC361)
- Wiegmann Push Button Enclosures