Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 30mm, 4 Holes, Steel
Mfr # WPBA4
Zoro # G0836656
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # WPBA4
- Zoro # G0836656
- UPC # 786725436675
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 3.50 in H x 10.00 in W x 4.78 in D |
Height | 3.5 in |
Width | 10 in |
Depth | 4.78 in |
Overall Height | 3 1/2 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Panel Cutout Diameter | 30 mm |
Overall Width | 10 in |
Overall Depth | 4 3/4 in |
Details
Number of Columns | 1 |
Item | Push Button Enclosure |
Material | Steel |
Number of Holes | 4 |
NEMA Rating | 12, 13 |
Color | Gray |
Type | Sloping Front |
Standards | cULus |
Includes | Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud |
Mounting Style | External Feet |
NEMA Enclosure Rating | 12, 13 |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 3.50 in H x 10.00 in W x 4.78 in D, Hole Size 30 mm, Material Steel, Height 3.5 in, Width 10 in, Depth 4.78 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud, Type Sloping Front, Mounting Style External Feet, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- SIEMENS Combination Circuit Breaker Panel, PN, 12 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN1224B1100C)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1802-50)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PBXD2)
- WIEGMANN Enclosure, Push Button (PB4)
- WIEGMANN Pushbutton Enclosure, 4.34" H, Gray (HW-PN4X432)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 22mm Hole (HW-PN4X1PB-22)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (WPBA3)
- HOFFMAN Pushbutton Enclosure, 22mm, 8.74 in. H (VM933-PBM4)
- Wiegmann Push Button Enclosures