Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 30mm, 4 Holes, 304 SS
Mfr # PBSS4
Zoro # G0590353
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material 304 Stainless Steel
- Number of Holes 4
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PBSS4
- Zoro # G0590353
- UPC # 786725433209
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 10.25 in H x 3.25 in W x 2.81 in D |
Height | 10.25 in |
Width | 3.25 in |
Depth | 2.81 in |
Actual Depth | 2.81 in |
Pushbutton Size | 30.5 MM |
Actual Height | 10.250 in |
Actual Width | 3.250 in |
Overall Width | 3 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3 in |
Overall Height | 10 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 12, 13, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 10.25 in H x 3.25 in W x 2.81 in D, Hole Size 30 mm, Material 304 Stainless Steel, Height 10.25 in, Width 3.25 in, Depth 2.81 in, Color Silver, Includes Neoprene Gasket, Type Oil Tight, Mounting Style External Plates, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 6 AWG Tinned Copper Wire - 50' (112305)
- HUBBELL Electrical Box, 32 cu in, Outlet Box, 2 Gang, Aluminum, Square (5341-0)
- MIDWEST FASTENER Ethernet Wall Jack Phone Connectors 2PK (930948)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- WIEGMANN Pushbutton Enclosure, 22mm, 6 Holes, Steel (PBGX6)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.25in.W, Steel (WPBA1)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- Wiegmann Push Buttons & Indicators