Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 30mm, 3.50 in. H, SS
Mfr # WPBA2
Zoro # G2827587
original price:
$160.00
23% off
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # WPBA2
- Zoro # G2827587
- UPC # 786725436637
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 3.50 in H x 5.50 in W x 4.78 in D |
Height | 3.5 in |
Width | 5.5 in |
Depth | 4.78 in |
Overall Height | 3 1/2 in |
Panel Cutout Diameter | 30 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 4 3/4 in |
Overall Width | 5 1/2 in |
Details
Item | Push Button Enclosure |
Number of Columns | 1 |
Material | Steel |
Number of Holes | 2 |
NEMA Rating | 12, 13 |
Color | Gray |
Mounting Style | External Feet |
Includes | Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud |
Type | Sloping Front |
Standards | cULus |
NEMA Enclosure Rating | 12, 13 |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 3.50 in H x 5.50 in W x 4.78 in D, Hole Size 30 mm, Material Steel, Height 3.5 in, Width 5.5 in, Depth 4.78 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud, Type Sloping Front, Mounting Style External Feet, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating (ATMR1/4)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- WIEGMANN Pushbutton Enclosure, 22mm, 6 Holes, Steel (PBGX6)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (WPBA3)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (WPBA6)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PBXD3)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 22mm Hole (HW-PN4X1PB-22)
- Wiegmann Switches