Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 30mm, 3.50 in. H, SS
Mfr # PBSS1
Zoro # G2410597
original price:
$280.98
9% off
new price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material 304 Stainless Steel
- Number of Holes 1
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PBSS1
- Zoro # G2410597
- UPC # 786725433056
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 3.50 in H x 3.25 in W x 2.81 in D |
Height | 3.5 in |
Width | 3.25 in |
Depth | 2.81 in |
Actual Depth | 2.81 in |
Actual Height | 3.500 in |
Pushbutton Size | 30.5 MM |
Actual Width | 3.250 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 3 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 3 in |
Overall Height | 4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 13, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 3.50 in H x 3.25 in W x 2.81 in D, Hole Size 30 mm, Material 304 Stainless Steel, Height 3.5 in, Width 3.25 in, Depth 2.81 in, Color Silver, Includes Neoprene Gasket, Type Oil Tight, Mounting Style External Plates, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- BLACKBURN Insulated Multitap Connector, 1.10 In. L (AMTC4)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- BAKER INSTRUMENTS BAKER 3-Channel Soldering Station with soldering iron and safety rest, 120V (B9000)
- WIEGMANN Pushbutton Enclosure, 22mm, 6 Holes, Steel (PBGX6)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PBXD1)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 30mm Hole (HW-PN4X1PB)
- WIEGMANN Enclosure, Push Button (PB9)
- WIEGMANN Enclosure, Push Button (PB4)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. H, Steel (ED2PB)
- Wiegmann Push Buttons & Indicators