Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 30mm, 3 Holes, Steel
Mfr # PSL3
Zoro # G2571301
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Carbon Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # PSL3
- Zoro # G2571301
- UPC # 786725434152
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 8.50 in H x 2.50 in W x 2.50 in D |
Height | 8.5 in |
Width | 2.5 in |
Depth | 2.5 in |
Actual Height | 8.500 in |
Actual Depth | 2.5 in |
Actual Width | 2.500 in |
Overall Depth | 3 in |
Overall Height | 9 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Panel Cutout Diameter | 30 mm |
Overall Width | 3 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.50 in H x 2.50 in W x 2.50 in D, Hole Size 30 mm, Material Carbon Steel, Height 8.5 in, Width 2.5 in, Depth 2.5 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Slimline, Mounting Style External Plates, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP1LRR31)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBXM)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- WIEGMANN Pushbutton Enclosure, 22mm, 4 Holes, Steel (PBGX4)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PB1)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (WPBA6)
- WIEGMANN Enclosure, Push Button (PB12)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- Wiegmann Push Buttons & Indicators