Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 30mm, 2 Holes, Steel
Mfr # PBXD2
Zoro # G1903614
original price:
$270.93
62% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Carbon Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # PBXD2
- Zoro # G1903614
- UPC # 786725431151
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 6.00 in H x 4.00 in W x 4.81 in D |
Height | 6 in |
Width | 4 in |
Depth | 4.81 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 4 3/8 in |
Overall Height | 6 5/16 in |
Overall Depth | 5 1/8 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.00 in H x 4.00 in W x 4.81 in D, Hole Size 30 mm, Material Carbon Steel, Height 6 in, Width 4 in, Depth 4.81 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Extra Deep, Mounting Style External Plates, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft Super Heavy-Duty STW 8/3 6-50 Welder Extension Cord (WD650PR-025)
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2002-250)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG5)
- LINEMASTER Heavy Duty Foot Switch, DPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (532-SWH)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PB1)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.50 in. H, SS (PBSS1)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.25in.W, Steel (WPBA1)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PB6)
- NVENT HOFFMAN Pushbttn Enclosure, 2.75 in. D, Mild Steel (E2PBG)
- Wiegmann Push Buttons & Indicators