Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 30mm, 1 Hole, Steel
Mfr # PBXD1
Zoro # G1271015
original price:
$189.00
40% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Carbon Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PBXD1
- Zoro # G1271015
- UPC # 786725431052
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 4.00 in H x 4.00 in W x 4.81 in D |
Height | 4 in |
Width | 4 in |
Depth | 4.81 in |
Overall Height | 4 5/16 in |
Panel Cutout Diameter | 30 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 4 3/8 in |
Overall Depth | 5 1/8 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 4.00 in H x 4.00 in W x 4.81 in D, Hole Size 30 mm, Material Carbon Steel, Height 4 in, Width 4 in, Depth 4.81 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Extra Deep, Mounting Style External Plates, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Push Pull Switch, SPST, PK2 (5RLV9)
- AC WORKS 20A 4-Prong 125/250V L14-20P Plug to L14-30R 30A 4-Prong 125/250V Connector (ADL1420L1430)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PBXD3)
- WIEGMANN Enclosure, Push Button (PB9)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 30mm Hole (HW-PN4X1PB)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- WIEGMANN Enclosure, Push Button (PB4)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- HAMMOND 4 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB4)
- Wiegmann Push Button Enclosures