Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 22mm, 9 Holes, Steel
Mfr # PBGX9
Zoro # G1254136
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 3
- Hole Size 22 mm
- Material Carbon Steel
- Number of Holes 9
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PBGX9
- Zoro # G1254136
- UPC # 786725431939
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 8.50 in H x 6.50 in W x 4.25 in D |
Height | 8.5 in |
Width | 6.5 in |
Depth | 4.25 in |
Actual Depth | 4.25 in |
Actual Height | 8.500 in |
Actual Width | 6.500 in |
Overall Depth | 4 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 9 in |
Overall Width | 7 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Description
Push Button Enclosure, Number of Columns 3, Number of Holes 9, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.50 in H x 6.50 in W x 4.25 in D, Hole Size 22 mm, Material Carbon Steel, Height 8.5 in, Width 6.5 in, Depth 4.25 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Miniature, Mounting Style External Plates, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONDUIT COUPLING SLV 1"" (02-55082)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- CYBERPOWER Power Adptr Ac 2.1A Blk (CPUAC1U1300)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U2N)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 30mm Hole (HW-PN4X1PB)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- WIEGMANN Pushbutton Enclosure, 22mm, 4 Holes, Steel (PBGX4)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (WPBA4)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PBXD2)
- NVENT HOFFMAN Pushbutton Enclosure, 14.75 in H, 6 Holes (E6PBVL)
- Wiegmann Switches