Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 22mm, 4 Holes, Steel
Mfr # PBGX4
Zoro # G3408946
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Carbon Steel
- Number of Holes 4
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PBGX4
- Zoro # G3408946
- UPC # 786725431885
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 8.88 in H x 2.75 in W x 3.50 in D |
Height | 8.88 in |
Width | 2.75 in |
Depth | 3.5 in |
Actual Height | 8.880 in |
Actual Depth | 3.5 in |
Actual Width | 2.750 in |
Overall Height | 9 in |
Overall Depth | 4 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 3 in |
Panel Cutout Diameter | 22 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.88 in H x 2.75 in W x 3.50 in D, Hole Size 22 mm, Material Carbon Steel, Height 8.88 in, Width 2.75 in, Depth 3.5 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Miniature, Mounting Style External Plates, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62031)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-3BK)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- WIEGMANN Pushbutton Enclosure, 4.34" H, Gray (HW-PN4X432)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PB3)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- WIEGMANN Enclosure, Push Button (PB9)
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (WPBA6)
- Wiegmann Switches