Shop All Push Button Enclosures
Wiegmann
Pushbutton Enclosure, 22mm, 2 Holes, Steel
Mfr # PBGX2
Zoro # G2739037
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Carbon Steel
- Number of Holes 2
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PBGX2
- Zoro # G2739037
- UPC # 786725431830
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 5.13 in H x 2.75 in W x 3.50 in D |
Height | 5.13 in |
Width | 2.75 in |
Depth | 3.5 in |
Actual Height | 5.130 in |
Actual Depth | 3.5 in |
Actual Width | 2.750 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 4 in |
Overall Width | 3 in |
Overall Height | 5 in |
Panel Cutout Diameter | 22 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 5.13 in H x 2.75 in W x 3.50 in D, Hole Size 22 mm, Material Carbon Steel, Height 5.13 in, Width 2.75 in, Depth 3.5 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Miniature, Mounting Style External Plates, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing LockNut for Threaded RMC/IMC, Locknut Accessory, Steel (1202)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB443MA0)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (WPBA6)
- WIEGMANN Enclosure, Push Button (PB4)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.25in.W, Steel (WPBA1)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- Wiegmann Push Button Enclosures