Shop All Circuit Breaker & Panelboard Accessories
Wiegmann
PRF PNL N1C/RHC/WAGIE 10.25X10.25 CS-WH
Mfr # N1P1212PP
Zoro # G7338015
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Non-Flanged
- Color White
- Width 13.000 in
- Height 1 in
- Type Back Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1P1212PP
- Zoro # G7338015
- UPC # 786725866052
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 13.000 in |
Height | 1 in |
Actual Height | 0.625 in |
Details
Item | Back Panel |
Material of Construction | Non-Flanged |
Color | White |
Type | Back Panel |
Material | Carbon Steel |
Bus Material | Carbon Steel |
Mounting | Mounting Holes |
Features | White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE. Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components. |
Application | Used for mounting lightweight control components. |
Series | N1P |
Mounting Type | Mounting Holes |
Finish Type | Smooth Hybrid Paint |
Construction | Non-Flanged |
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 3 Pole, 600V AC (HJA36030)
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 14 Gauge (FS-500 AL 24.00)
- NVENT HOFFMAN Perforated Panels, fits 20x20, Gray, Steel (A20N20MPP)
- SCHNEIDER ELECTRIC Plain mounting plate H300xW300mm made of galvanised sheet steel (NSYMM33)
- SQUARE D Mounting Adapter, HD, HG, JD, JG Breakers (S29305)
- TRIPLETT Circuit Tracer Kit, 0 to 250V AC/DC, Case (3388)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148696)
- Wiegmann Circuit Breaker & Panelboard Accessories